Beli tig welding torch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LINCOLN ELECTRIC TIG Torch KitDeskripsi:Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.atribut:
- UNSPSC: 23171517
- Process: TIG Welding (GTAW)
- Weldcraft TIG Torch SetDeskripsi:Weldcraft Tig Torch WP-17V with Gas Valve Switch, Scun Connection.atribut:
- Cable Length (m): 8
- Type: Scun Connection
- TOKINARC Welding Torch PartsDeskripsi:
- LINCOLN ELECTRIC TIG Weld Alumina Std Nozzleatribut:
- UNSPSC: 23171535
- LINCOLN ELECTRIC Aluminum TIG Welding RodDeskripsi:ER4043 TIG welding rods have a higher tensile strength than ER5356 TIG welding rods. They are most commonly used for welding 6000 series aluminum alloys and are heat-treatable.atribut:
- UNSPSC: 31160000
- Compatible Shielding Gas (%): 100 Argon
- Container Type: Carton
- For Material Type: Aluminium to Aluminium
- For Welding Position: Flat; Horizontal; Overhead; Vertical-Down; Vertical-Up
- Material: Aluminium
- Process: TIG Welding (GTAW)
- Rod Length (in): 36
- Standards: AWS A5.10
- Weight (lbs): 10
- Welding Current Designation: DCEP
- LINCOLN ELECTRIC General Purpose MIG GunDeskripsi:Lincoln general purpose MIG guns are cooled by ambient air and shielding gas during welding tasks. The guns hold consumable electrode wire and connect to a MIG welder to deliver current to the wire and create an arc between the wire and a metal workpiece. Welding operators use the guns to control the position of the wire during welding.atribut:
- Cable Length (ft): 10
- Cooling Method: Air-Cooled
- Enhanced Process: Pulsed MIG (GMAW-P)
- For Wire Type: Flux-CoredSolid
- Liner Series: KP45-40-15
- Maximum Amperage (A): 100
- Neck Tube Angle (°): 60
- Process: Flux-Cored Welding (FCAW); MIG Welding (GMAW)
- AMERICAN TORCH TIP TIG Gas Lens & Collet BodyDeskripsi:Collet bodies are used in TIG torch setups that include a standard nozzle. They have holes on the sides through which shielding gas is released into the nozzle.atribut:
- UNSPSC: 23171519
- Process: TIG Welding (GTAW)
- Get Star Ceramic NozzleDeskripsi:WP-17/18/26 10N50 Welding Alumina cup / ceramic nozzle #4Welding Alumina cup / ceramic nozzle for WP-17/18/26 TIG Torchatribut:
- Compatible for: WP-17/18/26 TIG Torch
- MILLER ELECTRIC TIG Welding Torch Back CapDeskripsi:Long back caps provide more length and can accommodate longer electrodes than short and medium back caps. They are the most commonly used type of back cap and can be used with new electrodes. Back caps cover the back portion of the electrode on a TIG torch to prevent the tungsten electrode from shorting out during welding. They also put pressure on the collet to keep the electrode in place in the collet and create a seal that prevents shielding gas from leaking out the back of the torch.atribut:
- Process: TIG Welding (GTAW)
- AMERICAN TORCH TIP TIG Welding Power CableDeskripsi:These cables connect compatible TIG torches and TIG welders and are commonly used to replace old or damaged power cables in TIG welding setups. They allow electricity to flow from the welder to the torch.atribut:
- UNSPSC: 26121629
- Cable Construction: 1-Piece
- Length (ft): 25
- Process: TIG Welding (GTAW)
- MILLER ELECTRIC TIG Torch KitDeskripsi:These kits each include a water-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Water-cooled TIG torches are cooled by water or coolant during welding tasks. They require water hoses and an external source of water or coolant, so they are ideal for stationary welding setups. They do not get too hot to hold when used for long, continuous welding tasks, and they can be used in high-amperage welding applications.atribut:
- UNSPSC: 23171517
- Process: TIG Welding (GTAW)
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)atribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (Packing nut): SS400
- Material (bonnet): FCD-S
- Material (Ground): FCD-S
- Material (Handle): FCD400
- Class: 20K
- Material (name plate): A1050P
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
- Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS14A
- Material (stem bearing): PPS
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Material (Handle): ADC12
- Body Material: ADC12
- Class: 5K/10K
- Dimension D1 (mm): 188
- Kitz 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series)atribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 10K
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
Daftar Harga tig welding torch Terbaru March 2026
| LINCOLN ELECTRIC TIG Torch Kit | Rp4.899.900 |
| MultiPro TIG Torch | Rp539.900 |
| Weldcraft TIG Torch Set | Rp6.799.900 |
| TOKINARC Welding Torch Parts | Rp289.900 |
| LINCOLN ELECTRIC TIG Weld Alumina Std Nozzle | Rp159.900 |
| LINCOLN ELECTRIC Aluminum TIG Welding Rod | Rp3.399.900 |
| LINCOLN ELECTRIC General Purpose MIG Gun | Rp7.799.900 |
| AMERICAN TORCH TIP TIG Gas Lens & Collet Body | Rp429.900 |
| Mitsubishi Electric Earth Leakage Breaker Nv-C Series (Economical Product) | Rp1.999.900 |
| Get Star Ceramic Nozzle | Rp8.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/LINCOLN%20ELECTRIC%20TIG%20Torch%20Kit/ofP109499879-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/MultiPro%20TIG%20Torch/c5P107196437-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Weldcraft%20TIG%20Torch%20Set/mpP105444817-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20CO2%20Welding%20Torches/TOKINARC%20Welding%20Torch%20Parts/jgP102697700-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/LINCOLN%20ELECTRIC%20TIG%20Weld%20Alumina%20Std%20Nozzle/b1P111626397-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/LINCOLN%20ELECTRIC%20Aluminum%20TIG%20Welding%20Rod/ljP109489775-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/LINCOLN%20ELECTRIC%20General%20Purpose%20MIG%20Gun/j6P109492690-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/AMERICAN%20TORCH%20TIP%20TIG%20Gas%20Lens%20%26%20Collet%20Body/faP109499550-1.jpg)
/7rP105901279-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Get%20Star%20Ceramic%20Nozzle/guP107149606-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/MILLER%20ELECTRIC%20TIG%20Welding%20Torch%20Back%20Cap/3vP109500139-1.jpg)
/mkP103735812-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/AMERICAN%20TORCH%20TIP%20TIG%20Welding%20Power%20Cable/0wP109500032-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/MILLER%20ELECTRIC%20TIG%20Torch%20Kit/oxP109499897-1.jpg)
%20(20SLBO%20Series)%20(Katup)/P103049867-1.jpg)
%20(10DJU%20Series)%20(Katup)/P103050562-1.jpg)
%20(10BJSUE%20Series)/P103052445-1.jpg)
%20(10SPBF%20Series)/P103052393-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)